Shop WESTGATE
See all product information
Create Account
LED VANITY BATH BAR, MULTI COLOR TEMP, 24in, PC, 16W, 27K/30K/35K/40K/50K, Brushed Nickel
- Mfr # LVF-WS-MCT5-BN
- Zoro # G224884902
product price:Â
$
61.79
/ea
Key Features
Height
3.1 in
Power Factor
>0.95
Color Temperature
2700 K, 3000 K, 3500 K, 4000 K, 5000 K
Lumens
1360LM
IP Rating
IP20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVF-WS-MCT5-BN
- Zoro #
- G224884902
- UPC #
- 845060014501
- Country of Origin
- Indonesia
Dimensions
- Height
- 3.1 in
- Width
- 14.0 in
- Length
- 4.7 in
Details
- Item
- LED Vanity Bath Bar
- Power Factor
- >0.95
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 1360LM
- IP Rating
- IP20
- Dimmable
- TRIAC DIMMING
- Lighting Technology
- LED
- Voltage
- 120V/60Hz
- Fixture Wattage
- 16W
- CRI
- 90
- Standards
- ETL
- Rated Life
- 50,000hr
- Ambient Temp. Range
- -20 Degrees to 40 Degrees C
- Housing Finish
- Brushed Nickel
- Housing Material
- Aluminum
- Weight
- 2.0 lb
Description
The Westgate LVF-WS-MCT5-BN is a LED vanity bath bar. It delivers 1360LM of 27K/30K/35K/40K/50K light at 16W. Operates on 120V/60Hz input power. Constructed of aluminum in a brushed nickel finish. Dimming: TRIAC DIMMING. Key specifications: CRI 90, power factor >0.95, THD Less than 30%, operating temperature -20 DegC-40 DegC, 50,000hr rated life, IP20 ingress protection. Light source: LED. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.