Shop WESTGATE

LED X-Gen Bullet Flood Lights with Integrated Photocell, Bronze, 5W/10W/15W, 30K/40K/50K

  • Mfr # FLDXPRO-SM-5-15W-MCTPB-BR

  • Zoro # G711646990


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Lumens
1425
Width
1.37 in
Depth
20 in
Watts
5W/10W/15W
Color Temp.
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLDXPRO-SM-5-15W-MCTPB-BR
Zoro #
G711646990
UPC #
845060050370
Country of Origin
China

Dimensions

Width
1.37 in
Depth
20 in
Length
28 in

Details

Item
Indoor Disc Light
Lumens
1425
Finish
Bronze
Watts
5W/10W/15W
Color Temp.
30K/40K/50K

Description

  • •The fixture has classic traditional appearance, professional light distribution design, 90-degree beam angle, ideal for park landscaping, garden, architectural landscape lighting, suitable for wet locations
  • •Body Material:Aluminum
  • •Housing Finish: Bronze
  • •Voltage: 120-277V
  • •Wattage: 5/10/15 Selectable
  • •3CCT Color Temp: 3000K/4000K/5000K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.