LF4-150CW-SF12-VOLT AC (AC/DC ON 6W&12W) INTEGRATED LED WALL WASH LIGHTS

  • Mfr # LF4-150CW-SF

  • Zoro # G102631161


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
150W
Lumens
17000LM
IP Rating
IP20
CRI
82~84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4-150CW-SF
Zoro #
G102631161
UPC #
845060004663
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
150W
Lumens
17000LM
IP Rating
IP20
CRI
82~84
Color
Dark Bronze
Material
Die-Cast Aluminum With Powder Coat Finish

Description

Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze)
Voltage: 120~277V; 60Hz AC
0~10V dimming (except 80W)
TIR Optic Lens: TYPE II
Cord Type: 13" #18 AWG Standard Wires
Power Factor: .9~.97
Operating Temp:-40°F to 104°F
Up to 100 lumens per watt
CRI: 82~84
70,000 hour rated life, 7-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.