LF4PRO-50-150W-MCTPLED ARCHITECTURAL FLOOD LIGHTS LF4 SERIES 120V-277V

  • Mfr # LF4PRO-50-150W-MCTP

  • Zoro # G802632406


product price:  $251.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Material
Aluminum
Color
BRONZE
Watts
50W/80W/100W/150W
CRI
>70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF4PRO-50-150W-MCTP
Zoro #
G802632406
UPC #
845060073034
Country of Origin
Unknown

Details

Voltage
120-277V
Material
Aluminum
Color
BRONZE
Watts
50W/80W/100W/150W
CRI
>70
IP Rating
IP65
Lumens
125LM/W

Description

With snap-on & bolt mounting options for one-person installations. Select a mounting option (Sold separately) Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze) Optic Lens Type - TYPE III Cord type: 6' SJTW 18/3 AWG cable Voltage: 100~277V; 60Hz AC Operating Temp: -40°F to 104°F CRI: 82~84 Beam Angle: 120°X90° 70:000 hour rated life 7-year warranty Suitable for Wet Locations: IP65 Solid state lighting technology for long life: no maintenance needed and high-efficiency'

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products