Shop WESTGATE
See all product information
Create Account
Spec Series LED X-Gen Bullet Flood Lights, Black, 10W/20W/30W, 5000K, 3700LM, 120-277V, MD Housing
- Mfr # FLDX-MD-10-30W-50K-BK
- Zoro # G911647230
product price:
$
147.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Lumens
3700
Watts
10W/20W/30W
Color Temp.
5000 K
Depth
13.83 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLDX-MD-10-30W-50K-BK
- Zoro #
- G911647230
- UPC #
- 845060086409
- Country of Origin
- China
- Color Temperature
- 5000 K
- Color
- Black
- Item
- Indoor Disc Light
- Lumens
- 3700
- Watts
- 10W/20W/30W
- Color Temp.
- 5000 K
- Finish
- Black
Description
- •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas. Great for use with motion sensors and another instant on/off controls.
- •Die-cast Aluminum Housing with Powder Coat Finish (Black)
- •Lens Type: Plaid Tempered Glass + Aluminum Reflectors
- •Voltage: 120-277V
- •Wattage: 10W/20W/30W
- •Color Temp: 5000K