
LFX-XL-150-300W-30KFLOOD/AREA LIGH, T 120-277V
Mfr # LFX-XL-150-300W-30K
Zoro # G202632495
product price: $358.41
/ea
Free Shipping & Returns
Key Features
Lumens
145LM/W
Voltage
120-277V
Watts
150W/200W/240W/300W
CRI
>70
Color
BRONZE
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LFX-XL-150-300W-30K
Zoro #
G202632495
UPC #
845060072587
Country of Origin
Unknown
Details
Lumens
145LM/W
Voltage
120-277V
Watts
150W/200W/240W/300W
CRI
>70
Color
BRONZE
Material
Aluminum
Description
With snap-on & bolt mounting options for one-person installations. Select a mounting option (Sold separately) Housing: Die-cast aluminum housing with powder coat finish (Dark Bronze) Optic Lens Type - TYPE III Cord type: 6' SJTW 18/3 AWG cable Voltage: 100~277V; 60Hz AC Operating Temp: -40°F to 104°F CRI: 82~84 Beam Angle: 120°X90° 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP65 Solid state lighting technology for long life, no maintenance needed and high-efficiency
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.