LLHB-OC-REMOTELED LINEAR HIGH BAY, 120~277V, FIXTURE HANGERS INCL., SUSPENSION CABLE NOT INCL.

  • Mfr # LLHB-OC-REMOTE

  • Zoro # G802638347


product price:  $8.85
/ea

Key Features

IP Rating
Damp Location
Beam Angle
90°X150°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLHB-OC-REMOTE
Zoro #
G802638347
UPC #
845060003451
Country of Origin
Unknown

Details

IP Rating
Damp Location
Beam Angle
90°X150°

Description

Housing: Steel
Lens: Clear PMMA
With V-hook
LED SMD type: Edison 2835
Driver: Towin
Input Voltage: 120V~277V AC
Dimmable (0-10V dimming)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products