LLVT-4FT-100W-40K-D2FT VAPOR TIGHT 25W 120-277V 35/40/50K 0-10V

  • Mfr # LLVT-4FT-100W-40K-D

  • Zoro # G002638345


product price:  $444.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Watts
100W
Lumens
13500LM
Material
Housing: Polycarbonate With Stainless Steel Clamps
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLVT-4FT-100W-40K-D
Zoro #
G002638345
UPC #
845060006094
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
100W
Lumens
13500LM
Material
Housing: Polycarbonate With Stainless Steel Clamps
Color
White
Beam Angle
140º
CRI
>82
IP Rating
IP20

Description

Housing: Polycarbonate
Lens: Opal PC
With steel clamps
Input Voltage: 120V~277V AC
Dimmable (0~10V dimming)
IP65
Ideal for offices, retail stores, showrooms and residential applications. Especially suited for areas where accessing the fixture is challenging

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.