Shop WESTGATE
See all product information
Create Account
LPNG-SRFC-1X4LED BACKLIT PANEL LIGHT, 100~277VAC
- Mfr # LPNG-SRFC-1X4
- Zoro # G902638216
product price:
$
57.89
/ea
Key Features
Color
White
Material
Aluminum
IP Rating
Damp Location
Beam Angle
360 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LPNG-SRFC-1X4
- Zoro #
- G902638216
- UPC #
- 845060057256
- Country of Origin
- Unknown
- Color
- White
- Material
- Aluminum
- IP Rating
- Damp Location
- Beam Angle
- 360 Degrees
Description
External driver mounted on top
Input Voltage: AC100V-277V
Fixture Operating Voltage: 36VDC
Color Rendering Index: Ra>80
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1050mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤20 %
Operating temperature: 68ÂoF~104ÂoF
Rated life: 50,000 hrs.
5-year warranty
Input Voltage: AC100V-277V
Fixture Operating Voltage: 36VDC
Color Rendering Index: Ra>80
Dimmable: 0~10V dimming
Power Factor: >0.9
Current (mA): 1050mA 36V DC
Frequency Range: 50Hz~60Hz
Total harmonic distortion: ≤20 %
Operating temperature: 68ÂoF~104ÂoF
Rated life: 50,000 hrs.
5-year warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.