LRD-10W-27K-3WTRSL-WHLED WINGED RECESSED LIGHT

  • Mfr # LRD-10W-27K-3WTRSL-WH

  • Zoro # G602631135


product price: $52.95
/ea

Key Features

Lumens
700LM
Voltage
120VAC
Watts
10W
CRI
90
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LRD-10W-27K-3WTRSL-WH
Zoro #
G602631135
UPC #
845060066449
Country of Origin
Unknown

Details

Lumens
700LM
Voltage
120VAC
Watts
10W
CRI
90
Color
White
Material
Die-Cast Aluminum

Description

Die-cast aluminum with white powder coat finish
CRI: 90
Working voltage: 120V AC
Lumens: 700LM (10W), 500LM (7W)
Beam Angle: 10° (pin hole & slot trims) 24° (open trims)
Dimmable down to 10% using a standard TRIAC LED dimmer
Power factor: 90% +
Suitable for damp locations
Maximum Ambient Temperature: 104°F
5-year warranty
ETL-listed
Energy Star certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.