Zoro Homepage

LRS-D-30K-DLED DIMMABLE RESIDENTIAL LIGHTS

  • Mfr # LRS-D-30K-D

  • Zoro # G802638057


product price: $50.79
/ea

Key Features

Watts
12W
Lumens
1100LM
Voltage
120V
Material
Aluminum Housing, Powder Coated
CRI
>80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRS-D-30K-D
Zoro #
G802638057
UPC #
845060019643
Country of Origin
Unknown

Details

Watts
12W
Lumens
1100LM
Voltage
120V
Material
Aluminum Housing, Powder Coated
CRI
>80
Color
Bronze
IP Rating
IP65

Description

Westgate Residential Lantern Series
Aluminum housing, powder coated
120V AC, 60Hz
LED Type: DOB
CRI: >80
Power Factor: 95%
Operating Temp: -40°F to 104°F
50,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.