LTRD-2X4-MCTPLED DIRECT-INDIRECT (METAL HOUSING+PC LENS) TROFFERS, AC 100~277V

  • Mfr # LTRD-2X4-MCTP

  • Zoro # G102638399


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Lumens
125LM/W
CRI
>80
Material
Aluminum And Steel
Beam Angle
120°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LTRD-2X4-MCTP
Zoro #
G102638399
UPC #
845060062717
Country of Origin
Unknown

Details

Voltage
120-277V
Watts
30W/40W/50W
Lumens
125LM/W
CRI
>80
Material
Aluminum And Steel
Beam Angle
120°
Color
White
IP Rating
IP67

Description

Input Voltage: AC100V~277V, 50/60Hz Power Factor: 0.97 CRI: >80 Dimmable: 0~10V dimming IP rating: IP20 (Indoor) Ambient temperature -20°F~105°F Rated life: 50,000 hrs. New modern look wide PC lens Exclusive design lens installs from opening on ends to prevent leakage of light Modern matt white finish Earthquake hooks built-in to housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.