Shop WESTGATE
See all product information
Create Account
2FT LED Outdoor Sign Lights 50W 3000K Black Aluminium Housing
- Mfr # LOHB-2FT-50W-30K
- Zoro # G524885289
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000 K
Lumens
6500LM
BUG Rating
B3-U0-G0
Lens Type
PC
Height
3.0 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LOHB-2FT-50W-30K
- Zoro #
- G524885289
- UPC #
- 845060013214
- Country of Origin
- China
- Color Temperature
- 3000 K
- Lumens
- 6500LM
- BUG Rating
- B3-U0-G0
- Lens Type
- PC
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Fixture Wattage
- 50W
- CRI
- 80
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- Item
- LED Outdoor Sign Lights
- Voltage
- 120V AC to 277V AC
- Lighting Technology
- LED
- Weight
- 6.24 lb
- Finish
- Black
- Beam Angle
- 90°
- Power Factor
- .9~.97
- IP Rating
- IP65
- Standards
- UL, DLC
- Rated Life
- 70,000hr
Dimensions
- Height
- 3.0 in
- Length
- 20.75 in
- Width
- 4.5 in
Description
The Westgate LOHB-2FT-50W-30K is a LED outdoor sign lights. It delivers 6500LM of 3000K light at 50W. Operates on 120-277VAC input power. Constructed of die-cast aluminum with powder coat finish in a black finish. Key specifications: CRI 80, power factor .9-.97, beam angle 90 Deg, operating temperature -40 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B3-U0-G0. Light source: LED. Lens: PC. Certifications: UL, DLC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.