Shop WESTGATE
See all product information
Create Account
MINI WALLPACK ADJ. 4-15W ADJ. CCT 30/40/50K, PHOTOCELL, WHITE, 8W/12W/15W, 30K/40K/50K, Dark Bronze
- Mfr # LESW-8-15W-MCTP-P-WH
- Zoro # G324885731
product price:Â
$
69.79
/ea
Key Features
Housing Material
Die-Cast Aluminum With Powder Coat Finish
Standards
ETL, UL
Beam Angle
110°
CRI
>80
Finish
Dark Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LESW-8-15W-MCTP-P-WH
- Zoro #
- G324885731
- UPC #
- 845060096385
- Country of Origin
- China
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Standards
- ETL, UL
- Beam Angle
- 110°
- CRI
- >80
- Finish
- Dark Bronze
- Voltage
- 120V to 277V
- BUG Rating
- B1-U3-G1
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- IP Rating
- IP65
- Lumens
- 135LM/W
- Rated Life
- 70,000hr
- Power Factor
- 0.95
- Fixture Wattage
- 8W/12W/15W
- Lighting Technology
- Lumileds LEDs
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Lens Type
- Optical lens
- Item
- Mini Wallpack Adj. 4-15W Adj. CCT 30/40/50K
Description
The Westgate LESW-8-15W-MCTP-P-WH is a mini wallpack adj. 4-15w adj. CCT 30/40/50k. It delivers 135LM/W of 30K/40K/50K light at 8W/12W/15W. Operates on 120-277V input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.95, THD <20%, beam angle 110 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B1-U3-G1. Light source: Lumileds LEDs. Lens: Optical lens. Certifications: ETL, UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.