Shop WESTGATE
See all product information
Create Account
MODERN 16in FLUSH MOUNT DRUM BLACK/GOLD SELECTABLE 30/40/50K 30W 2800LM, 3000K/4000K/5000K
- Mfr # FCD-16-MCT-BG
- Zoro # G324885045
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Standards
ETL
Rated Life
50,000hr
Beam Angle
120°
Fixture Wattage
30W
Power Factor
>0.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCD-16-MCT-BG
- Zoro #
- G324885045
- UPC #
- 845060087581
- Country of Origin
- China
Dimensions
- Width
- 15.98 in
- Height
- 4.21 in
- Length
- 15.98 in
Details
- Standards
- ETL
- Rated Life
- 50,000hr
- Beam Angle
- 120°
- Fixture Wattage
- 30W
- Power Factor
- >0.90
- Voltage
- 120V
- Lumens
- 2800LM
- Housing Finish
- Black+Golden
- Item
- Modern 16In Flush Mount Drum Black/Gold Selectable 30/40/50K 30W 2800Lm
- CRI
- >80
- Weight
- 3.1 lb
- Dimmable
- TRIAC Dimming
- Body Material
- Metal+PS
- Fixture Temp. Range
- -4°F to 113°F
- IP Rating
- IP20
- Color Temperature
- 3000 K, 4000 K, 5000 K
Description
The Westgate FCD-16-MCT-BG is a modern 16in flush mount drum black/gold selectable 30/40/50k 30w 2800lm. It delivers 2800LM of 3000K/4000K/5000K light at 30W. Operates on 120V input power. Constructed of metal+ps in a black+golden finish. Dimming: TRIAC Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 120 Deg, operating temperature -4 DegF to 113 DegF, 50,000hr rated life, IP20 ingress protection. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.