13in LED SINGLE RING FLUSH MOUNT 20W 1500LM 5CCT 27/30/35/40/50K 120V R80 DIM ES, ETL, FCC, BN
- Mfr # FSL-13-MCT5
- Zoro # G824884975
product price:Â
$
58.79
/ea
Key Features
Lighting Technology
LED
Weight
1.98 lb
BUG Rating
B1-U2-G1
Housing Finish
Brushed Nickel
Fixture Wattage
20W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSL-13-MCT5
- Zoro #
- G824884975
- UPC #
- 845060062762
- Country of Origin
- Malaysia
- Dimmable
- Dimmable Down to 10% Using a Standard TRIAC LED Dimmer
- Lighting Technology
- LED
- Weight
- 1.98 lb
- BUG Rating
- B1-U2-G1
- Housing Finish
- Brushed Nickel
- Fixture Wattage
- 20W
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- IP Rating
- IP20
- Lumens
- 1500LM
- Body Material
- Spun aluminum Steel
- Fixture Temp. Range
- -4ºF to +104ºF
- CRI
- >80
- Lens Type
- Optics: White Translucent Acrylic Lens
- Standards
- ETL, ES
- Power Factor
- >0.90
- Rated Life
- 50,000hr
- Item
- 13In LED Single Ring Flush Mount 20W 1500Lm 5Cct 27/30/35/40/50K 120V R80 Dim Es
- Voltage
- 120V
Dimensions
- Length
- 14.0 in
- Width
- 14.0 in
- Height
- 3.4 in
Description
The Westgate FSL-13-MCT5 is a 13in LED single ring flush mount 20w 1500lm 5cct 27/30/35/40/50k 120v r80 dim es. It delivers 1500LM of 27K/30K/35K/40K/50K light at 20W. Operates on 120V input power. Constructed of spun aluminum steel in a brushed nickel finish. Dimming: Dimmable Down to 10% Using a Standard TRIAC LED Dimmer. Key specifications: CRI >80, power factor >0.90, operating temperature -4 DegF to +104 DegF, 50,000hr rated life, IP20 ingress protection, BUG rating B1-U2-G1. Light source: LED. Lens: Optics: White Translucent Acrylic Lens. Certifications: ETL, ES.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.