Shop WESTGATE
See all product information
Create Account
MODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL, 15W, 3000K, Dark Bronze
- Mfr # LESW-15W-30K-P
- Zoro # G224886227
product price:Â
$
45.79
/ea
Key Features
IP Rating
IP65
Length
8.58 in
Lumens
1675LM
CRI
>80
Beam Angle
110°
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LESW-15W-30K-P
- Zoro #
- G224886227
- UPC #
- 845060048834
- Country of Origin
- Viet Nam
Dimensions
- Length
- 8.58 in
- Width
- 5.79 in
- Height
- 3.07 in
Details
- IP Rating
- IP65
- Lumens
- 1675LM
- CRI
- >80
- Beam Angle
- 110°
- Finish
- Dark Bronze
- Voltage
- 120V AC
- Lens Type
- Optical lens
- Weight
- 1.98 lb
- Item
- Modern LED Small Non-Cutoff Wall Pack With Photocell
- Power Factor
- 0.95
- Lighting Technology
- Lumileds LEDs
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Color Temperature
- 3000 K
- Standards
- ETL, UL
- Rated Life
- 70,000hr
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Fixture Wattage
- 15W
- BUG Rating
- B1-U3-G1
Description
The Westgate LESW-15W-30K-P is a modern LED small non-cutoff wall pack with photocell. It delivers 1675LM of 3000K light at 15W. Operates on 120VAC input power. Constructed of die-cast aluminum with powder coat finish in a dark bronze finish. Key specifications: CRI >80, power factor 0.95, THD <20%, beam angle 110 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection, BUG rating B1-U3-G1. Light source: Lumileds LEDs. Lens: Optical lens. Certifications: ETL, UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.