Shop WESTGATE
See all product information
Create Account
NEMA 4X RATED LED EXIT SIGN, SINGLE FACE, GREEN BLACK, 3.8W
- Mfr # XTN4X-1GB
- Zoro # G224885091
product price:Â
$
495.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
LED
Width
10.0 in
Housing Material
Uv Stabilized Polycarbonate Housing And Lens
Height
6.0 in
Fixture Wattage
3.8W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XTN4X-1GB
- Zoro #
- G224885091
- UPC #
- 845060056280
- Country of Origin
- United States
- Lighting Technology
- LED
- Housing Material
- Uv Stabilized Polycarbonate Housing And Lens
- Fixture Wattage
- 3.8W
- Item
- Nema 4X Rated LED Exit Sign
- Voltage
- 120V to 277V
- Standards
- UL
Dimensions
- Width
- 10.0 in
- Height
- 6.0 in
- Length
- 14.75 in
Description
The Westgate XTN4X-1GB is a nema 4x rated LED exit sign. Rated at 3.8W. Operates on 120-277V input power. Constructed of uv stabilized polycarbonate housing and lens. Light source: LED. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.