Shop WESTGATE
See all product information
Create Account
NON-CUTOFF WALL PACK, 15W/20W/25W/30W, 4000K, BRONZE
- Mfr # WMX-SM-15-30W-40K
- Zoro # G324885076
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Width
8.93 in
Lens Type
Prismatic borosilicate glass lens
Weight
5.51 lb
Color Temperature
4000 K
Finish
BRONZE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMX-SM-15-30W-40K
- Zoro #
- G324885076
- UPC #
- 845060074994
- Country of Origin
- China
- Lens Type
- Prismatic borosilicate glass lens
- Weight
- 5.51 lb
- Color Temperature
- 4000 K
- Finish
- BRONZE
- Lighting Technology
- Lumileds LEDs
- Beam Angle
- 120°
- Housing Material
- Aluminum
- Item
- Non-Cutoff Wall Pack
- Rated Life
- 50,000hr
- Power Factor
- >0. 9
- Standards
- UL, DLC Premium
- BUG Rating
- B1-U3-G2
- Voltage
- 120V to 277V
- Fixture Wattage
- 15W/20W/25W/30W
- Lumens
- 130LM/W
- CRI
- >80
- Dimmable
- 0~10V Dimmable
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- IP Rating
- IP65
Dimensions
- Width
- 8.93 in
- Length
- 9.48 in
- Height
- 10.27 in
Description
The Westgate WMX-SM-15-30W-40K is a non-cutoff wall pack. It delivers 130LM/W of 4000K light at 15W/20W/25W/30W. Operates on 120-277V input power. Constructed of aluminum in a bronze finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0. 9, THD <20%, beam angle 120 Deg, operating temperature -40 DegF-+104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U3-G2. Light source: Lumileds LEDs. Lens: Prismatic borosilicate glass lens. Certifications: UL, DLC Premium.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.