Shop WESTGATE
See all product information
Create Account
4in SQUARE U/D WALL CYL. 2X12W 30K/40K/50K DIM. - BLACK, 24W, 3000K/4000K/5000K
- Mfr # WMCS-UDL-MCT-BK-DT
- Zoro # G524885661
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
40°
Height
4.33 in
Length
10.17 in
Color Temperature
3000 K, 4000 K, 5000 K
Weight
3.97 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMCS-UDL-MCT-BK-DT
- Zoro #
- G524885661
- UPC #
- 845060081305
- Country of Origin
- China
- Beam Angle
- 40°
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Weight
- 3.97 lb
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lighting Technology
- COB Technology
- Item
- 4In Square U/D Wall Cyl. 2X12W 30K/40K/50K Dim. - Black
- Power Factor
- 0.95
- CRI
- >80
- Fixture Wattage
- 24W
- IP Rating
- IP65
- Voltage
- 120V AC
- Lumens
- 1920LM
- Standards
- ETL
- Rated Life
- 70,000hr
- Finish
- Black
- Housing Material
- Die-Cast Aluminum
- Lens Type
- Frosted
Dimensions
- Height
- 4.33 in
- Length
- 10.17 in
- Width
- 3.54 in
Description
The Westgate WMCS-UDL-MCT-BK-DT is a 4in square u/d wall cyl. 2x12w 30k/40k/50k dim. - black. It delivers 1920LM of 3000K/4000K/5000K light at 24W. Operates on 120VAC input power. Constructed of die-cast aluminum in a black finish. Key specifications: CRI >80, power factor 0.95, THD <20%, beam angle 40 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP65 ingress protection. Light source: COB Technology. Lens: Frosted. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.