Shop WESTGATE
See all product information
Create Account
Power & 3CCT Selectable Flood/Area Lights with Photocell 200W/240W/300W, 30K/40K/50K
Mfr # LFXE-XL-200-300W-MCTP-P
Zoro # G911647162
product price:
$
338.99
/ea
Free Shipping & Returns
Key Features
Watts
200W/240W/300W
Lumens
40500
Length
14.17 in
Width
15.28 in
Finish
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LFXE-XL-200-300W-MCTP-P
- Zoro #
- G911647162
- UPC #
- 845060087628
- Country of Origin
- China
- Watts
- 200W/240W/300W
- Lumens
- 40500
- Item
- Post Top Lighting
- Finish
- Bronze
- Color Temp.
- 30K/40K/50K
Description
- •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas.
- •Compatible with LFX Mounting Options
- •Die-cast Aluminum Housing with Powder Coat Finish (Dark Bronze)
- •Photocell Included
- •Optic Lens Type: III
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.