
PSS4Q90HTZ5 in ROUND POLE TENON ADAPTER
Mfr # PSS4Q90HTZ
Zoro # G302638410
product price: $276.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
IP Rating
IP65
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSS4Q90HTZ
Zoro #
G302638410
UPC #
845060046083
Country of Origin
Unknown
Details
Material
Aluminum
IP Rating
IP65
Color
Bronze
Description
Square (Quad) Horizontal Tenon, 4", 90° - Bronze
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.