Shop COLUMBIA LIGHTING

LED Wet Location Fixture, 4 ft L, 4132 lm

  • Mfr # 93326891
  • Zoro # G8488509

product price: 
$
177.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA, NSF, UL 2108, UL 1598
Lumens
4,132 lm
Lighting Technology
LED
Housing Material
Fiberglass
Voltage
120/277V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326891
Zoro #
G8488509
UPC #
078531128630
Country of Origin
Mexico
Item
LED Wet Location Fixture
Standards
CSA, NSF, UL 2108, UL 1598
Lumens
4,132 lm
Lighting Technology
LED
Housing Material
Fiberglass
Voltage
120/277V AC
Fixture Wattage
37
Color Temperature
3500K
Emergency Battery Backup
No
Fixture Rated Life
60,000 hr
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Fixture Type
Strip Light
Dimmable
Yes
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
Fixture Housing Material
Fiberglass
Ambient Temp. Range
-20 Degrees to 25 Degrees C
Fixture Type - Decorative and Surface Mount Fixtures
Strip Light
Fixture Voltage
120V, 277V
Description/Special Features
Narrow Housing, Captive Tamper Resistance Ready, Polyacetal Latches
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Hose Down Rating
IP65, IP66, IP67
Max. Fixture Wattage
34 W
Lamp Watts - Fixtures
37.0 W
LED Replacement For
(2) Lamp T8
Lens Type
Ribbed
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Lumens Per Watt
109.0
IP Rating
IP65, IP66, IP67
Color Temp.
3500 K
Lighting Certification
DLC 4.4
Number of Light Bars
1
Mounting
Ceiling
Housing Finish
White
Linkable Up To
Unlinkable
Lens Material
Acrylic
Includes
Surface Mounting Bracket
Finish
Enamel
Lumens per Watt
122 lm/W
Light Technology
LED
Bulb Included
Integrated LED
Mounting Style
Surface
Ballast Start Type
No Ballast
Linkable
No
Dimming Method
0-10V
Fixture Ballast Type
No Ballast Required
Series
LXEN
Sensor Type
No Sensor
Lens Shape
Curved
Housing Color
White
Rated Life
60,000 hr
For Bulb Type
Integrated LED
Color Rendering Index
80
Light Distribution Shape
Wide
Ambient Temperature - Maximum
122 Degrees F
Light Output
4,132 lm
Ballast Type
No Ballast Required
Light Color
White
Lumen Selectable
Not Selectable
NEMA Enclosure Rating
Not Rated
For Use With
Enclosed and Gasketed, Extreme Environment
Color Selectable
Not Selectable
Maximum Fixture Wattage
34 W
Compatible Product Type
Enclosed and Gasketed, Extreme Environment

Dimensions

Length
51 3/4 in
Width
4 in
Height
3-7/8"
Nominal Height
3 7/8 in
Nominal Width
4 in
Nominal Length
4 ft
Overall Width
4 1/2 in
Overall Length
51 3/4 in
Overall Height
3 7/8 in
Wire Rope Length
51 3/4 in

Description

4 ft, Lens Shape Curved, 3500K, 4,132 lm, 122 lm/W, Max. Fixture Wattage 34 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (2) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LXEN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.