Round Garage and Ceiling Lights, White, 30W/40W/50W, 6750LM, 120-277V, Sensor Rdy, Emergency Backup

  • Mfr # CXER-30-50W-MCTP-SR-EM-WH

  • Zoro # G211673014


product price:  $320.99
/ea
Free Shipping & Returns

Key Features

Length
2.13 in
Height
6.22 in
Light Bulb Wattage
30W/40W/50W
Lumens
6750
Color Temp
30K/40K/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CXER-30-50W-MCTP-SR-EM-WH
Zoro #
G211673014
UPC #
845060091717
Country of Origin
China

Dimensions

Length
2.13 in
Width
6.06 in
Height
6.22 in

Details

Item
Recessed Lighting
Finish
White
Light Bulb Wattage
30W/40W/50W
Lumens
6750
Color Temp
30K/40K/50K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.