Round LED Mini Wall Pack 5000K Bronze
- Mfr # WMS-R-50K-BR
- Zoro # G224885732
product price:Â
$
91.59
/ea
Key Features
BUG Rating
B1-U2-G0
Color Temperature
5000 K
Power Factor
0.95
Length
5.0 in
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WMS-R-50K-BR
- Zoro #
- G224885732
- UPC #
- 845060029109
- Country of Origin
- China
- BUG Rating
- B1-U2-G0
- Color Temperature
- 5000 K
- Power Factor
- 0.95
- Item
- LED Wall/Step Lights
- Voltage
- 120V AC
- Lumens
- 660LM
- Finish
- Bronze
- Housing Material
- Die-Cast Aluminum With Powder Coat Finish
- Weight
- 1.22 lb
- Fixture Wattage
- 6W
- Rated Life
- 70,000hr
- Beam Angle
- 110°X65°
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lighting Technology
- Lumileds LEDs
- Lens Type
- prismatic lens
- IP Rating
- IP54
- Standards
- UL
- CRI
- >80
Dimensions
- Length
- 5.0 in
- Height
- 3.62 in
- Width
- 5.0 in
Description
The Westgate WMS-R-50K-BR is a LED wall/step lights. It delivers 660LM of 5000K light at 6W. Operates on 120VAC input power. Constructed of die-cast aluminum with powder coat finish in a bronze finish. Key specifications: CRI >80, power factor 0.95, beam angle 110 DegX65 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP54 ingress protection, BUG rating B1-U2-G0. Light source: Lumileds LEDs. Lens: prismatic lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.