Zoro Homepage

SCLP-CBLED PARABOLIC SUSPENDED DOWN LIGHT, 120~277V

  • Mfr # SCLP-CB

  • Zoro # G902638285


product price: $28.45
/ea

Key Features

IP Rating
IP65
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCLP-CB
Zoro #
G902638285
UPC #
845060008401
Country of Origin
Unknown

Details

IP Rating
IP65
Material
Steel

Description

4 Feet long
Voltage: 120~277VAC 50/60Hz
Wattage: Up/Down: 40W/20W
Ambient Temperature: -13oF~104oF
Dimmable: 0~10V dimmable
CRI:>80
Power Factor:>0.95
Efficacy: 110LM/W
IP Rating: IP20
Life Span: 50,000 hours
Housing: Anodized Aluminum
Lens: Louver Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.