SCX 2in 3FT LINEAR 30W 30K/35K/40K/50K, White
- Mfr # SCX2-3FT-30W-MCT4-D
- Zoro # G824884715
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Length
35.71 in
Color Temperature
3000 K, 3500 K, 4000 K, 5000 K
Lumens
3300LM
Weight
4.85 lb
Housing Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCX2-3FT-30W-MCT4-D
- Zoro #
- G824884715
- UPC #
- 845060057003
- Country of Origin
- China
Dimensions
- Length
- 35.71 in
- Height
- 3.35 in
- Width
- 2.0 in
Details
- Color Temperature
- 3000 K, 3500 K, 4000 K, 5000 K
- Lumens
- 3300LM
- Weight
- 4.85 lb
- Housing Finish
- White
- Rated Life
- 50,000hr
- Fixture Temp. Range
- -13°F to 104°F
- Max. Fixture Wattage
- 30W
- Fixture Item
- Scx 2In 3Ft Linear 30W 30K/35K/40K/50K
- Power Factor
- >0.95
- Lighting Technology
- LED
- IP Rating
- IP54
- Voltage
- 120V AC to 277V AC
- Standards
- UL
- Lens
- Opal Polycarbonate
- Fixture Housing Material
- Aluminum Housing
- Dimmable
- 0~10V Dimmable
- CRI
- >80
Description
The Westgate SCX2-3FT-30W-MCT4-D is a scx 2in 3ft linear 30w 30k/35k/40k/50k. It delivers 3300LM of 30K/35K/40K/50K light at 30W. Operates on 120-277VAC input power. Constructed of aluminum housing in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.95, operating temperature -13 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: LED. Lens: Opal Polycarbonate. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.