Shop WESTGATE
See all product information
Create Account
LED 4FT. 2-LAMP STRIP RETROFIT KIT, 40W, 5000K, White
- Mfr # SLR-4FT-40W-50K-D
- Zoro # G224884872
product price:Â
$
63.79
/ea
Key Features
Housing Finish
White
Color Temperature
5000 K
CRI
>80
Length
47.25 in
Lighting Technology
Sumsung Chip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLR-4FT-40W-50K-D
- Zoro #
- G224884872
- UPC #
- 845060006216
- Country of Origin
- China
Dimensions
- Length
- 47.25 in
- Width
- 4.75 in
- Height
- 1.5 in
Details
- Housing Finish
- White
- Color Temperature
- 5000 K
- CRI
- >80
- Lighting Technology
- Sumsung Chip
- IP Rating
- IP20
- Rated Life
- 50,000hr
- Standards
- UL, DLC
- Dimmable
- 0~10V Dimmable
- Weight
- 3.4 lb
- Fixture Housing Material
- Steel Thickness: 24 Gauge
- Power Factor
- 0.9
- Fixture Item
- LED 4Ft. 2-Lamp Strip Retrofit Kit
- Voltage
- 120V to 277V
- Lumens
- 4400LM
- Max. Fixture Wattage
- 40W
- Fixture Temp. Range
- -4°F to 104°F
- Lens
- PC Lens
Description
The Westgate SLR-4FT-40W-50K-D is a LED 4ft. 2-lamp strip retrofit kit. It delivers 4400LM of 5000K light at 40W. Operates on 120-277V input power. Constructed of steel thickness: 24 gauge in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor 0.9, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: Sumsung Chip. Lens: PC Lens. Certifications: UL, DLC.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.