Shop WESTGATE

SFX-POINTERSHROUD FOR 600W - FOR SFX SERIES

  • Mfr # SFX-POINTER

  • Zoro # G802638507


product price: 
$
149.99
/ea
Free Shipping & Returns

Key Features

Color
Black
IP Rating
IP65
Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFX-POINTER
Zoro #
G802638507
UPC #
845060031034
Country of Origin
Unknown
Color
Black
IP Rating
IP65
Material
Aluminum

Description

Housing: Die-cast aluminum housing with powder coat finish (Black)
Voltage: 120-277V AC
Cord type: 3' SJTW 18/3 AWG cable
Power Factor: .9~.97
Operating Temp: -40°F to 176°F
Up to 160 lumens per watt
CRI: >84
Philips Lumileds Luxeon 5050
Beam Angle: 30°
15KV Surge Protector Included
70,000 hour rated life
7-year warranty
Suitable for Wet Locations, IP65

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.