Shop WESTGATE
See all product information
Create Account
LRS-H-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE
Mfr # LRS-H-MCT-C90-MGBR
Zoro # G002637942
product price:
$
100.99
/ea
Free Shipping & Returns
Key Features
Watts
12W
Lumens
650LM
Voltage
120-277V
Material
Die-cast aluminum
CRI
>90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-H-MCT-C90-MGBR
- Zoro #
- G002637942
- UPC #
- 845060063516
- Country of Origin
- Unknown
- Watts
- 12W
- Lumens
- 650LM
- Voltage
- 120-277V
- Material
- Die-cast aluminum
- CRI
- >90
- Color
- Marine-Grade Bronze Finish
Description
Aluminum housing, powder coated 120V AC, 60Hz LED Type: DOB CRI: >80 Power Factor: 95% Operating Temp: -40°F to 104°F 70,000 hour rated life 7-year warranty Suitable for Wet Locations, IP44