
SFX Slip Fitter Adapter
Mfr # SFX-G7-SF
Zoro # G311673204
product price: $79.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Key Features
Length
23.74 in
Width
1.48000000000001 in
Height
47.72 in
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFX-G7-SF
Zoro #
G311673204
UPC #
845060090727
Country of Origin
China
Dimensions
Length
23.74 in
Width
1.48000000000001 in
Height
47.72 in
Details
Item
Recessed Light
Finish
Black
Description
- •Stadium lighting, sports fields, parking lots, docks, railway and container yards, architectural lighting, industrial and commercial exterior lighting, trade shows, exhibitions.
- •Stadium Lights - Slip Fitter Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.