Shop WESTGATE
See all product information
Create Account
SLE-120V-40K120V AC only, 3W, outdoor rated, fits on single gang "J" box. ETL rated.
- Mfr # SLE-120V-40K
- Zoro # G702632018
product price:Â
$
62.49
/ea
Key Features
Material
PVC Housing
Lumens
90LM
Voltage
120V
Watts
3W
IP Rating
IP65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLE-120V-40K
- Zoro #
- G702632018
- UPC #
- 845060034707
- Country of Origin
- Unknown
Details
- Material
- PVC Housing
- Lumens
- 90LM
- Voltage
- 120V
- Watts
- 3W
- IP Rating
- IP65
Description
Integrated LED weatherproof inside frost sealed glass.