Shop WESTGATE

Spec Series LED X-Gen Bullet Flood Lights, Black, 15W, 5000K, 1800LM, 120-277V, SM Housing

  • Mfr # FLDX-SM-15W-50K-BK

  • Zoro # G911646943


product price:  $98.35
/ea

Key Features

Color
Black
Length
4.73 in
Color Temp.
5000K
Watts
15W
Width
7.95 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLDX-SM-15W-50K-BK
Zoro #
G911646943
UPC #
845060086348
Country of Origin
China

Dimensions

Length
4.73 in
Width
7.95 in
Depth
9.23 in

Details

Color
Black
Item
Hazardous Location Lights
Finish
Black
Color Temp.
5000K
Watts
15W
Color Temperature
50K
Lumens
1800

Description

  • •Ideal for general site lighting, alleys, loading docks, doorway, pathway, and parking areas. Great for use with motion sensors and another instant on/off controls.
  • •Die-cast Aluminum Housing with Powder Coat Finish (Black)
  • •Lens Type: Plaid Tempered Glass + Aluminum Reflectors
  • •Voltage: 120-277V
  • •Wattage: 15W
  • •Color Temp: 5000K

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.