
Square Garage and Ceiling Lights, 40W/60W/80W, 10400LM, 120-277V
Mfr # CXES-40-80W-MCTP
Zoro # G311673020
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Length
17.7 in
Width
2 in
Height
46.7 in
Finish
Haze
Light Bulb Wattage
40W/60W/80W
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CXES-40-80W-MCTP
Zoro #
G311673020
UPC #
845060091625
Country of Origin
China
Dimensions
Length
17.7 in
Width
2 in
Height
46.7 in
Details
Item
Recessed Lighting
Finish
Haze
Light Bulb Wattage
40W/60W/80W
Lumens
10400
Color Temp
30K/40K/50K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.