Shop WESTGATE
See all product information
Create Account
Square Outdoor IP65 Double Lens 12W 650LM CRI90 Selectable CCT 3000K/4000K/5000K WHITE
- Mfr # LRS-G-MCT-C90-WH
- Zoro # G524885074
product price:Â
$
76.79
/ea
Sold in multiples of 8 for
$614.32
Key Features
BUG Rating
B0-U3-G1
Operating Temp. Range
-4 Degrees to 104 Degrees F
Lens Type
Dual Polycarbonate Lens
Lumens
650LM
CRI
>90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LRS-G-MCT-C90-WH
- Zoro #
- G524885074
- UPC #
- 845060063462
- Country of Origin
- China
- BUG Rating
- B0-U3-G1
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Lens Type
- Dual Polycarbonate Lens
- Lumens
- 650LM
- CRI
- >90
- IP Rating
- IP44
- Weight
- 1.9 lb
- Power Factor
- >90
- Fixture Housing Material
- Die-cast aluminum
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Beam Angle
- 90° x 110°
- Fixture Voltage
- 120V
- Rated Life
- 70,000hr
- Lighting Technology
- Lumileds
- Item
- Outdoor Ip65 Double Lens 12W 120V 650Lm Cri90 Select 30/40/50K Es T24
- Max. Fixture Wattage
- 12W
- Housing Finish
- White
- Standards
- ETL
Dimensions
- Fixture Height
- 6.3 in
- Width
- 4.0 in
- Length
- 6.3 in
Description
The Westgate LRS-G-MCT-C90-WH is a outdoor ip65 double lens 12w 120v 650lm cri90 select 30/40/50k es t24. It delivers 650LM of 3000K/4000K/5000K light at 12W. Operates on 120V input power. Constructed of die-cast aluminum in a white finish. Key specifications: CRI >90, power factor >90, beam angle 90 Deg x 110 Deg, operating temperature -4 DegF to 104 DegF, 70,000hr rated life, IP44 ingress protection, BUG rating B0-U3-G1. Light source: Lumileds. Lens: Dual Polycarbonate Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.