Shop WESTGATE
See all product information
Create Account
T-BAR 2X4 GRID FRAME LIGHT, TUNABLE 35/40/50K 35/45/54W 5250L 0-10V DIM. UL, 35W/45W/54W, White
- Mfr # TGL-2X4-MCTP
- Zoro # G824884524
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Lighting Technology
2835SMD
BUG Rating
B2-U4-G2
Beam Angle
120°
Finish
White
Lumens
150LM/W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TGL-2X4-MCTP
- Zoro #
- G824884524
- UPC #
- 845060058437
- Country of Origin
- China
Dimensions
- Length
- 47.76 in
- Height
- 0.59 in
- Width
- 23.74 in
Details
- Lighting Technology
- 2835SMD
- BUG Rating
- B2-U4-G2
- Beam Angle
- 120°
- Item
- T-Bar 2X4 Grid Frame Light
- Finish
- White
- Lumens
- 150LM/W
- Weight
- 5.0 lb
- Power Factor
- >0.9
- Fixture Wattage
- 35W/45W/54W
- Material
- Aluminum Shell
- CRI
- >80
- IP Rating
- Damp Location
- Temp. Range
- -13 Degrees to 140 Degrees F
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Dimmable
- 0~10V Dimmable
- Rated Life
- 50,000hr
- Voltage
- 100V AC to 277V AC
- Standards
- UL
Description
The Westgate TGL-2X4-MCTP is a t-bar 2x4 grid frame light. It delivers 150LM/W of 3500K/4000K/5000K light at 35W/45W/54W. Operates on 100-277VAC input power. Constructed of aluminum shell in a white finish. Dimming: 0-10V Dimmable. Key specifications: CRI >80, power factor >0.9, beam angle 120 Deg, operating temperature -13 DegF-140 DegF, 50,000hr rated life, Damp Location ingress protection, BUG rating B2-U4-G2. Light source: 2835SMD. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.