Shop WESTGATE
See all product information
Create Account
T5-47IN-16W-50K-DT5 INT. DRVR 47-INCH 16W 40K FROSTED DIMMABLE ETL, PK 25
- Mfr # T5-47IN-16W-50K-D
- Zoro # G702631103
product price:
$
661.99
/pk of 25, $26.48/ea
Free Shipping & Returns
Key Features
Voltage
120VAC
Lumens
2000LM
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T5-47IN-16W-50K-D
- Zoro #
- G702631103
- UPC #
- 845060034653
- Country of Origin
- Unknown
Details
- Voltage
- 120VAC
- Lumens
- 2000LM
- Material
- Glass
Description
Linkable
Frosted Lens
115LM/W
LED SMD type: LM80 2835
CRI: >80
Beam Angle: 140Âo
Operating Temp: -4°F to 104°F
IP20
UL Listed
DLC Listed
Life Span: 50,000 hours
5-year warranty
Frosted Lens
115LM/W
LED SMD type: LM80 2835
CRI: >80
Beam Angle: 140Âo
Operating Temp: -4°F to 104°F
IP20
UL Listed
DLC Listed
Life Span: 50,000 hours
5-year warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.