Shop WESTGATE
See all product information
Create Account
TC-A19-9W-RGBW-WIFIU-SHAPED T8 LED TUBE LAMPS
Mfr # TC-A19-9W-RGBW-WIFI
Zoro # G702638232
product price:
$
27.39
/ea
Key Features
Watts
9W
IP Rating
Damp Location
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC-A19-9W-RGBW-WIFI
- Zoro #
- G702638232
- UPC #
- 845060058628
- Country of Origin
- Unknown
- Watts
- 9W
- IP Rating
- Damp Location
- Material
- Aluminum
Description
can be controlled by Westgate Smart app (download from App Store or Google Play) Input Voltage: 120V AC/ 60Hz PF: 90% + CRI: >80 Operating Temp: -4~+113°F UL listed Long life reduced re-lamping cost Contains No Mercury Emits no UV/IR light 5-year warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.