Shop WESTGATE
See all product information
Create Account
TOP-HAT GARDEN POST-TOP SELECTABLE 12/20/30/40W 30/40/50K, 2-3/8 POLES, 85D BEAM, BK, 30K/40K/50K
- Mfr # GPH-12-40W-MCTP-BK
- Zoro # G324885298
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Max. Wattage
12W/20W/30W/40W
Voltage
120V to 277V
Height
19.88 in
Lens
Polycarbonate Lens
Length
21.66 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GPH-12-40W-MCTP-BK
- Zoro #
- G324885298
- UPC #
- 840378301077
- Country of Origin
- Viet Nam
- Max. Wattage
- 12W/20W/30W/40W
- Voltage
- 120V to 277V
- Lens
- Polycarbonate Lens
- Dimmable
- 0-10V
- BUG Rating
- B2-U3-G1
- IP Rating
- IP66
- Standards
- ETL
- Lighting Technology
- Seoul 3030
- CRI
- >70
- Weight
- 10.27 lb
- Power Factor
- >0.90
- Bulb Beam Angle
- 85°
- Color Temperature
- 3000 K, 4000 K, 5000 K
- Finish
- Black
- Housing Material
- Aluminium+plastic
- Lumens
- 100LM/W
- Item
- Top-Hat Garden Post-Top Selectable 12/20/30/40W 30/40/50K
- Bulb Operating Temp. Range
- -22°F to 122°F
- Rated Life
- 45,000hr
Dimensions
- Height
- 19.88 in
- Length
- 21.66 in
- Width
- 19.69 in
Description
The Westgate GPH-12-40W-MCTP-BK is a top-hat garden post-top selectable 12/20/30/40w 30/40/50k. It delivers 100LM/W of 30K/40K/50K light at 12W/20W/30W/40W. Operates on 120-277V input power. Constructed of aluminium+plastic in a black finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 85 Deg, operating temperature -22 DegF to 122 DegF, 45,000hr rated life, IP66 ingress protection, BUG rating B2-U3-G1. Light source: Seoul 3030. Lens: Polycarbonate Lens. Certifications: ETL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.