Top Hat Post Top Area Light w/Indirect Light Source, Bronze, 12W/20W/30W/40W, 3000K/4000K/5000K

  • Mfr # GPH-12-40W-MCTP-BR

  • Zoro # G811673018


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Color Temp.
30K/40K/50K
Watts
12W/20W/30W/40W
Lumens
4000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPH-12-40W-MCTP-BR
Zoro #
G811673018
UPC #
840378301084
Country of Origin
China

Details

Item
Indoor Ceiling Lights
Finish
Bronze
Color Temp.
30K/40K/50K
Watts
12W/20W/30W/40W
Lumens
4000

Description

  • •GPH is a classic led post-top light for illuminating yards, parks, parking areas, and other public outdoor spaces. It is wellshielded and delivers clear white light, creating a pleasant ambiance while enabling good energy savings. Symmetrical light distribution is designed for area lighting. It is made of highquality, durable materials and can be directly mounted on a Ø 60 mm & Ø 76 mm post. A glare shield is an accessory that makes light-dark sky friendly, no upward light.
  • •Powder Coating: Bronze
  • •Aluminum Housing & PC Lens
  • •Wattage: 12W/20W/30W/40W
  • •Multi-CCT & Power: Switch Is Inside Fixture
  • •Color Temperatures: 3000K/4000K/5000K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.