Zoro Homepage

TR-300W-MT-SSLED TRACK LIGHTS, 120V

  • Mfr # TR-300W-MT-SS

  • Zoro # G002632275


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Voltage
120V
Watts
300W
IP Rating
65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-300W-MT-SS
Zoro #
G002632275
UPC #
845060012187
Country of Origin
Unknown

Details

Material
Stainless Steel
Voltage
120V
Watts
300W
IP Rating
65

Description

Wattage 300WFnish: Stainless SteelInput Voltage: 120V 60HzTerminal Blocks: 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.