TREE OF LIGHT POST TOP QUAD-ARM 4 LIGHT BARS 100W 3CCT, BLACK, 30K/40K/50K
- Mfr # TOL-A4-4L-BK
- Zoro # G124885245
product price:Â
$
461.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TOL-A4-4L-BK
- Zoro #
- G124885245
- UPC #
- 840378316002
- Country of Origin
- China
Description
The Westgate TOL-A4-4L-BK is a tree of light post top quad-arm 4 light bars 100w 3cct. It delivers 125LM/W of 30K/40K/50K light at 100W. Operates on 100-277V input power. Constructed of die-casting aluminium and extruded aluminium; opal pc lens in a black finish. Key specifications: CRI 80, power factor >0.90, THD <20%, operating temperature -20 DegF to 40 DegF, 40,000hr rated life, IP65 ingress protection. Light source: MTC 2835. Lens: Opal PC Lens. Certifications: ETL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.