Shop WESTGATE
See all product information
Create Account
UL-Listed 24V Indoor Standard Output LED Ribbon 1.5W per ft., 4000K
- Mfr # ULR-IN-98F-SO-40K
- Zoro # G724886185
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Beam Angle
120°
Weight
0.95 lb
Width
15.0 in
Fixture Housing Material
PCB
Operating Temp. Range
-4 Degrees to 104 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-IN-98F-SO-40K
- Zoro #
- G724886185
- UPC #
- 845060048087
- Country of Origin
- China
- Beam Angle
- 120°
- Weight
- 0.95 lb
- Fixture Housing Material
- PCB
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Item
- UL Listed LED Ribbon 2216 60Led 4000K Ip20 Cri>90. 24V 8Mm Pcb LED Strip 260 Lm/Ft 1.5W/Ft
- IP Rating
- IP20
- Lighting Technology
- SMD
- Dimmable
- Dimmable using magnetic driver
- Standards
- UL
- Lumens
- 100LM/FT
- Voltage
- 120V DC
- Rated Life
- 50,000hr
- CRI
- 90
- Fixture Wattage
- 1.5W/FT
- Color Temperature
- 4000 K
Dimensions
- Width
- 15.0 in
- Length
- 15.6 in
Description
The Westgate ULR-IN-98F-SO-40K is a UL listed LED ribbon 2216 60led 4000k ip20 cri>90. 24v 8mm pcb LED strip 260 lm/ft 1.5w/ft. It delivers 100LM/FT of 4000K light at 1.5W/FT. Operates on 120V DC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP20 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.