Shop WESTGATE
See all product information
Create Account
UL Listed IP54 LED Ribbon 2835 60LED CRI>90 12mm 310LM/FT 4.4W/FT 3000K
- Mfr # ULR-IP54-16F-HO-30K
- Zoro # G624884946
product price:Â
$
96.79
/ea
Key Features
Lighting Technology
SMD
Lumens
310LM/FT
Dimmable
Dimmable using magnetic driver
CRI
90
Rated Life
50,000hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULR-IP54-16F-HO-30K
- Zoro #
- G624884946
- UPC #
- 845060052497
- Country of Origin
- China
Dimensions
- Height
- 0.86 in
- Width
- 8.2 in
- Length
- 8.1 in
Details
- Lighting Technology
- SMD
- Lumens
- 310LM/FT
- Dimmable
- Dimmable using magnetic driver
- CRI
- 90
- Rated Life
- 50,000hr
- Color Temperature
- 3000 K
- Fixture Item
- UL Listed Ip54 LED Ribbon 2835 60Led Cri>90 12Mm 310Lm/Ft 4.4W/Ft 3000K
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Wattage
- 4.4W/FT
- Fixture Housing Material
- PCB
- Voltage
- 24V DC
- Weight
- 0.55 lb
- IP Rating
- IP54
- Beam Angle
- 120°
- Standards
- UL
Description
The Westgate ULR-IP54-16F-HO-30K is a UL listed ip54 LED ribbon 2835 60led cri>90 12mm 310lm/ft 4.4w/ft 3000k. It delivers 310LM/FT of 3000K light at 4.4W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.