Shop WESTGATE
See all product information
Create Account
UL Listed IP54 LED Ribbon 2835 60LED CRI>90 12mm 310LM/FT 4.4W/FT 5000K
- Mfr # ULR-IP54-16F-HO-50K
- Zoro # G624884854
product price:Â
$
90.79
/ea
Key Features
Weight
0.55 lb
Width
8.2 in
Height
0.86 in
Length
8.1 in
Standards
UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ULR-IP54-16F-HO-50K
- Zoro #
- G624884854
- UPC #
- 845060052510
- Country of Origin
- China
- Weight
- 0.55 lb
- Standards
- UL
- Voltage
- 24V DC
- Lighting Technology
- SMD
- Color Temperature
- 5000 K
- Dimmable
- Dimmable using magnetic driver
- Lumens
- 350LM/FT
- CRI
- 90
- Fixture Wattage
- 4.4W/FT
- Rated Life
- 50,000hr
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Fixture Housing Material
- PCB
- Beam Angle
- 120°
- IP Rating
- IP54
- Fixture Item
- UL Listed Ip54 LED Ribbon 2835 60Led Cri>90 12Mm 310Lm/Ft 4.4W/Ft 5000K
Dimensions
- Width
- 8.2 in
- Height
- 0.86 in
- Length
- 8.1 in
Description
The Westgate ULR-IP54-16F-HO-50K is a UL listed ip54 LED ribbon 2835 60led cri>90 12mm 310lm/ft 4.4w/ft 5000k. It delivers 350LM/FT of 5000K light at 4.4W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP54 ingress protection. Light source: SMD. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.