Shop WESTGATE
See all product information
Create Account
2FT NARROW STRIP 20W 3CCT 35/40/50K 130LM/W, 3500K/4000K/5000K, White
- Mfr # LSN-2FT-20W-MCT-D
- Zoro # G924884738
product price:Â
$
61.79
/ea
Key Features
Operating Temp. Range
-4 Degrees to 113 Degrees F
IP Rating
IP40
Power Factor
>0.90
Fixture Wattage
20W
Weight
1.66 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LSN-2FT-20W-MCT-D
- Zoro #
- G924884738
- UPC #
- 845060085181
- Country of Origin
- Viet Nam
- Operating Temp. Range
- -4 Degrees to 113 Degrees F
- IP Rating
- IP40
- Power Factor
- >0.90
- Fixture Wattage
- 20W
- Weight
- 1.66 lb
- CRI
- >80
- Lighting Technology
- SMD2835 LED
- Fixture Housing Material
- Iron+PC
- Rated Life
- 50,000hr
- Color Temperature
- 3500 K, 4000 K, 5000 K
- Housing Finish
- White
- Standards
- UL
- Lens Type
- Polycarbonate Lens
- Fixture Item
- 2Ft Narrow Strip 20W 3Cct 35/40/50K 130Lm/W
- Voltage
- 120V to 277V
- Beam Angle
- 130°
- Dimmable
- 0~10V Dimming
- Lumens
- 2600LM
Dimensions
- Length
- 23.97 in
- Height
- 3.26 in
- Width
- 2.95 in
Description
The Westgate LSN-2FT-20W-MCT-D is a 2ft narrow strip 20w 3cct 35/40/50k 130lm/w. It delivers 2600LM of 3500K/4000K/5000K light at 20W. Operates on 120-277V input power. Constructed of iron+pc in a white finish. Dimming: 0-10V Dimming. Key specifications: CRI >80, power factor >0.90, THD <20%, beam angle 130 Deg, operating temperature -4 DegF to 113 DegF, 50,000hr rated life, IP40 ingress protection. Light source: SMD2835 LED. Lens: Polycarbonate Lens. Certifications: UL.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.