Shop WESTGATE
See all product information
Create Account
UL LISTED LED RIBBON 2835 60LED RGBW IP67 CRI>90. 24V 14.4W/M 10MM PCB LED STRIP 310 LM/FT 4.4W/FT
- Mfr # ULR-OT-16F-HO-RGBW
- Zoro # G924884790
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Weight
0.77 lb
Fixture Wattage
5.8W/FT
Operating Temp. Range
-4 Degrees to 104 Degrees F
Beam Angle
120°
Fixture Housing Material
PCB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ULR-OT-16F-HO-RGBW
- Zoro #
- G924884790
- UPC #
- 845060025972
- Country of Origin
- China
Dimensions
- Width
- 8.2 in
- Height
- 0.86 in
- Length
- 8.1 in
Details
- Weight
- 0.77 lb
- Fixture Wattage
- 5.8W/FT
- Operating Temp. Range
- -4 Degrees to 104 Degrees F
- Beam Angle
- 120°
- Fixture Housing Material
- PCB
- Color Temperature
- 3000 K
- Lumens
- 225LM/FT
- Lighting Technology
- SMD
- Dimmable
- Dimmable using magnetic driver
- IP Rating
- IP67
- Rated Life
- 50,000hr
- Fixture Item
- UL Listed LED Ribbon 2835 60Led RGBW Ip67 Cri>90. 24V 14.4W/M 10Mm Pcb LED Strip 310 Lm/Ft 4.4W/Ft
- Voltage
- 24V DC
- Standards
- UL
- CRI
- 90
Description
The Westgate ULR-OT-16F-HO-RGBW is a UL listed LED ribbon 2835 60led RGBW ip67 cri>90. 24v 14.4w/m 10mm pcb LED strip 310 lm/ft 4.4w/ft. It delivers 225LM/FT of RGB light at 5.8W/FT. Operates on 24VDC input power. Constructed of pcb. Dimming: Dimmable using magnetic driver. Key specifications: CRI 90, beam angle 120 Deg, operating temperature -4 DegF to 104 DegF, 50,000hr rated life, IP67 ingress protection. Light source: SMD. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.