ULR-IP54-16F-HO-40KUL Listed IP54 LED Ribbon 2835 60LED CRI>90 12mm 310LM/FT 4.4W/FT 2700K

  • Mfr # ULR-IP54-16F-HO-40K

  • Zoro # G002631131


product price:  $105.99
/ea
Free Shipping & Returns

Key Features

Voltage
24VDC
Lumens
330LM/FT
CRI
90
IP Rating
IP66
Watts
4.4W/FT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ULR-IP54-16F-HO-40K
Zoro #
G002631131
UPC #
845060052503
Country of Origin
Unknown

Details

Voltage
24VDC
Lumens
330LM/FT
CRI
90
IP Rating
IP66
Watts
4.4W/FT
Material
PCB

Description

LED: SMD2835 chip spaced 5/8 on center, 19 LED per foot, 0.24 watts each chip
Dimmable using a magnetic driver
Cutting increment: Every 4 inches
Working voltage: 24V DC (LED driver required)
Power: 4.4 watts per foot
Lumens: 350 lumens per foot, 18.5 LM per LED
CRI: 90
Max run: 20'
120o beam angle
3M double sided tape is preinstalled
Includes 1 female ribbon-to-power supply connector (Prewired) and 1 male plug for connection to next ribbon (Prewired)
Operating temperature: -4°F - 104°F
IP54
5-year warranty

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products