WL-138-SSWELL LIGHT, ALUMINUM, MR16 12V 50W MAX, BLACK, LOUVERED LENS, PVC SLEEVE

  • Mfr # WL-138-SS

  • Zoro # G802632543


product price:  $99.65
/ea
Free Shipping & Returns

Key Features

Material
Solid Stainless
Lumens
400LM
Color
Stainless Steel
Voltage
12VAC/DC
Watts
5W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WL-138-SS
Zoro #
G802632543
UPC #
845060007954
Country of Origin
Unknown

Details

Material
Solid Stainless
Lumens
400LM
Color
Stainless Steel
Voltage
12VAC/DC
Watts
5W

Description

Wattage5W Lumens400LM Voltage12V AC/DC3000K Warm White Beam Angle36ÂoMR16 Lamp Included (WESTGATE Part NumberMR16-400L-30K-D)Flat Temp. GlassSolid Stainless Steel with PVC Sleeve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.