Shop WESTGATE
See all product information
Create Account
X-GEN BULLET 120-277V 15W 40K 60-DEGREE, BRONZE, 4000K
- Mfr # FLDX-SM-15W-40K-BR
- Zoro # G724886314
product price:Â
$
93.79
/ea
Key Features
IP Rating
IP65
Color Temperature
4000 K
Lumens
1800LM
Operating Temp. Range
-40 Degrees to 104 Degrees F
BUG Rating
B1-U2-G0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLDX-SM-15W-40K-BR
- Zoro #
- G724886314
- UPC #
- 845060086317
- Country of Origin
- China
- Item
- X-Gen Bullet 120-277V 15W 40K 60-Degree
- IP Rating
- IP65
- Color Temperature
- 4000 K
- Lumens
- 1800LM
- Operating Temp. Range
- -40 Degrees to 104 Degrees F
- BUG Rating
- B1-U2-G0
- Lighting Technology
- OSRAM LED
- Bulb Beam Angle
- 60°
- Voltage
- 120V to 277V
- Base Material
- Aluminium
- Finish
- Bronze
- Weight
- 1.32 lb
- Lens Type
- Optical Lens
- Power Factor
- >0.90
- Standards
- UL
- Fixture Wattage
- 15W
- CRI
- >70
- Rated Life
- 50,000hr
- Dimmable
- 0-10V
Dimensions
- Height
- 5.71 in
- Length
- 4.4 in
- Width
- 3.32 in
Description
The Westgate FLDX-SM-15W-40K-BR is a x-gen bullet 120-277v 15w 40k 60-degree. It delivers 1800LM of 4000K light at 15W. Operates on 120-277V input power. Constructed of aluminium in a bronze finish. Dimming: 0-10V. Key specifications: CRI >70, power factor >0.90, THD <20%, beam angle 60 Deg, operating temperature -40 DegF to 104 DegF, 50,000hr rated life, IP65 ingress protection, BUG rating B1-U2-G0. Light source: OSRAM LED. Lens: Optical Lens. Certifications: UL.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.